BOSTON GEAR
BOSTON GEAR
F718-60-B5-G
BOSTON GEAR BOSTON GEAR
Description
F718-60-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Part #
51948
BDI #
171461
Details
1319.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F718-60-B5-G/p/171461
Your Price
$ 1,319.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
8.664
EAN
0781711519486
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29.2
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
500Lbs
Base Included
No
Input Rating value plus um
0.35HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
440In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F718-60-B5-G
Manufacturer Internal Number
51948
Weight / LBS
20
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Height
7.12 Inch | 180.848 Millimeter
Overall Length
7.44 Inch | 188.976 Millimeter
Output Shaft Length
1.78 Inch | 45.212 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Width
7.62 Inch | 193.548 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh