https://www.bdiexpress.com/medias/INDB-GSPDRED-700-RA-QL-R-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNjJ8aW1hZ2UvanBlZ3xhRFJtTDJnek9DODVPREV5TkRFek16RTNNVFV3TDBsT1JFSXRSMU5RUkZKRlJGODNNREJmVWtGZlVVeGZVbDlFVFY4eFh6TXdNSGd6TURBdWFuQm58ZTRlNDZmODFhYmVlZGY3YWQ3YThlODAwOTcwNDBmNmYzYmJiYjI3ODZkYTk1NGI4ZDMyYWU0ZGM4OTk2ZjYxMQ
BOSTON GEAR
BOSTON GEAR
F724-30-B7-J
BOSTON GEAR BOSTON GEAR
Description
F724-30-B7-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Speed Reducer; Right Angle; 30:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 7/8" Input Shaft Diameter
Part #
52595
BDI #
171940
Details
1758.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F724-30-B7-J/p/171940
Your Price
$ 1,758.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
13.653
EAN
0781711525951
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58.3
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
900Lbs
Base Included
No
Input Rating value plus um
1.33HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
980In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F724-30-B7-J
Manufacturer Internal Number
52595
Weight / LBS
31
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 7/8" Input Shaft Diameter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
8.44 Inch | 214.376 Millimeter
Overall Height
8.19 Inch | 208.026 Millimeter
Output Shaft Length
2.38 Inch | 60.452 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
4.88 Inch | 123.952 Millimeter
Nominal Center Distance
2.31 Inch | 58.674 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Center Distance
2.38 Inch | 60.452 Millimeter
Overall Width
8.4 Inch | 213.36 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh