https://www.bdiexpress.com/medias/INDB-GSPDRED-700-RA-QL-R-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg2M3xpbWFnZS9qcGVnfGFHSmpMMmhpWVM4eE1EYzNNVEF6TVRrME9UTTBNaTlKVGtSQ0xVZFRVRVJTUlVSZk56QXdYMUpCWDFGTVgxSmZSRTFmTVY4ek1EQjRNekF3TG1wd1p3fDU4YjdmOGE3MTNjMDkyMzZhNjU2OGEyNWFhZTZhODFiYmQ0ZTU4YWUwNmE4NDJjNGEwZWEzZDY1Yjg1OGEzY2I
BOSTON GEAR
BOSTON GEAR
F726-10-B9-J
BOSTON GEAR BOSTON GEAR
Description
F726-10-B9-J WORM SPEED REDUCER ; POR NON RETURNABLE RIGHT ANGLE SINGLE
Speed Reducer; Right Angle; 10:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 1-1/8" Input Shaft Diameter
Part #
52022
BDI #
171535
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F726-10-B9-J/p/171535
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
18.643
EAN
0781711520222
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1000Lbs
Base Included
No
Input Rating value plus um
3.94HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
1181In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F726-10-B9-J
Manufacturer Internal Number
52022
Weight / LBS
46
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 1-1/8" Input Shaft Diameter
Overall Width
10.26 Inch | 260.604 Millimeter
Overall Height
10.19 Inch | 258.826 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Length
2.63 Inch | 66.802 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Overall Length
9.88 Inch | 250.952 Millimeter
Base to Center of Input Shaft
5.56 Inch | 141.224 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh