https://www.bdiexpress.com/medias/INDB-GSPDRED-700-RA-QL-R-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg2M3xpbWFnZS9qcGVnfGFHSmpMMmhpWVM4eE1EYzNNVEF6TVRrME9UTTBNaTlKVGtSQ0xVZFRVRVJTUlVSZk56QXdYMUpCWDFGTVgxSmZSRTFmTVY4ek1EQjRNekF3TG1wd1p3fDU4YjdmOGE3MTNjMDkyMzZhNjU2OGEyNWFhZTZhODFiYmQ0ZTU4YWUwNmE4NDJjNGEwZWEzZDY1Yjg1OGEzY2I
BOSTON GEAR
BOSTON GEAR
F726-60-B5-J
BOSTON GEAR BOSTON GEAR
Description
F726-60-B5-J WORM SPEED REDUCER ; RIGHT ANGLE 56C
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Part #
52052
BDI #
171565
Details
2238.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F726-60-B5-J/p/171565
Your Price
$ 2,238.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
18.643
EAN
0781711520529
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29.2
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1000Lbs
Base Included
No
Input Rating value plus um
0.89HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
1300In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F726-60-B5-J
Manufacturer Internal Number
52052
Weight / LBS
46
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Output Shaft Length
2.63 Inch | 66.802 Millimeter
Base to Center of Input Shaft
5.56 Inch | 141.224 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Overall Length
9.44 Inch | 239.776 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
8.87 Inch | 225.298 Millimeter
Overall Width
8.94 Inch | 227.076 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh