https://www.bdiexpress.com/medias/INDB-GSPDRED-700-RA-QL-R-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg2M3xpbWFnZS9qcGVnfGFHSmpMMmhpWVM4eE1EYzNNVEF6TVRrME9UTTBNaTlKVGtSQ0xVZFRVRVJTUlVSZk56QXdYMUpCWDFGTVgxSmZSRTFmTVY4ek1EQjRNekF3TG1wd1p3fDU4YjdmOGE3MTNjMDkyMzZhNjU2OGEyNWFhZTZhODFiYmQ0ZTU4YWUwNmE4NDJjNGEwZWEzZDY1Yjg1OGEzY2I
BOSTON GEAR
BOSTON GEAR
F730-60-B5-J
BOSTON GEAR BOSTON GEAR
Description
F730-60-B5-J WORM SPEED REDUCER ; NON-RETURNABLE 60:1 SOLID SHFT
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Part #
60726
BDI #
175524
Details
2861.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F730-60-B5-J/p/175524
Your Price
$ 2,861.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
24.993
EAN
0781711607268
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29.2
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1250Lbs
Base Included
No
Input Rating value plus um
1.2HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
1975In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F730-60-B5-J
Manufacturer Internal Number
60726
Weight / LBS
66
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Overall Length
10.26 Inch | 260.604 Millimeter
Output Shaft Length
3.25 Inch | 82.55 Millimeter
Base to Center of Input Shaft
6.25 Inch | 158.75 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Overall Width
10.06 Inch | 255.524 Millimeter
Overall Height
9.56 Inch | 242.824 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh