BOSTON GEAR
BOSTON GEAR
F732-60E-B7-H
BOSTON GEAR BOSTON GEAR
Description
F732-60E-B7-H WORM SPEED REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 60:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 700 Series; 7/8" Input Shaft Diameter
Part #
52084
BDI #
171597
Details
3932.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F732-60E-B7-H/p/171597
Your Price
$ 3,932.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
29.982
EAN
0781711520840
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29.2
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1300Lbs
Base Included
No
Input Rating value plus um
1.4HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
2194In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F732-60-B7-H
Manufacturer Internal Number
52084
Weight / LBS
84
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 700 Series; 7/8" Input Shaft Diameter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Center Distance
3.25 Inch | 82.55 Millimeter
Overall Length
11.5 Inch | 292.1 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Output Shaft Length
3.25 Inch | 82.55 Millimeter
Overall Height
10.06 Inch | 255.524 Millimeter
Overall Width
14.12 Inch | 358.648 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Input Shaft
6.75 Inch | 171.45 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh