BOSTON GEAR
BOSTON GEAR
FWA726-150-B5-G
BOSTON GEAR BOSTON GEAR
Description
FWA726-150-B5-G WORM SPEED REDUCER ; NON-RETURNABLE SOLID SHAFT DOUBLEUCTION
Speed Reducer; Right Angle; 150:1 Ratio; 56C; Right C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Part #
52352
BDI #
171706
Details
3577.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/FWA726-150-B5-G/p/171706
Your Price
$ 3,577.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
23.179
EAN
0781711523520
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
150:1
Mounting Frame
56C
Input Type
Right C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
11.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
11.7
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1000Lbs
Base Included
No
Input Rating value plus um
0.56HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
1840In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
FWA726-150-B5-G
Manufacturer Internal Number
52352
Weight / LBS
62
Long Description
Speed Reducer; Right Angle; 150:1 Ratio; 56C; Right C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Base to Center of Input Shaft
2.44 Inch | 61.976 Millimeter
Overall Width
9.6 Inch | 243.84 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Overall Height
8 Inch | 203.2 Millimeter
Output Shaft Length
2.62 Inch | 66.548 Millimeter
Base to Center of Output Shaft
5.06 Inch | 128.524 Millimeter
Overall Length
12.66 Inch | 321.564 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh