BOSTON GEAR
BOSTON GEAR
FWB-718-150-B5-G
BOSTON GEAR BOSTON GEAR
Description
FWB-718-150-B5-G WORM SPEED REDUCER ; NON RETURNABLE PARL SHFT RIGHT ANGLE
Speed Reducer; Right Angle; 150:1 Ratio; 56C; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; FWB700 Series; 5/8" Input Shaft Diameter
Part #
45222
BDI #
21430826
Details
2754.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/FWB-718-150-B5-G/p/21430826
Your Price
$ 2,754.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
11.839
EAN
0781711452226
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
150:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
11.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
11.7
Gearing
Worm
Manufacturer's Series
FWB700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.23HP
Housing Material And Finish
Gray Cast Iron
Output Torque
580In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
FWB718-150-B5-G
Weight / LBS
28.1
Long Description
Speed Reducer; Right Angle; 150:1 Ratio; 56C; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; FWB700 Series; 5/8" Input Shaft Diameter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
5.14 Inch | 130.556 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Width
13.9 Inch | 353.06 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Overall Length
8.28 Inch | 210.312 Millimeter
Output Shaft Length
1.78 Inch | 45.212 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Overall Height
8.64 Inch | 219.456 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh