BOSTON GEAR
BOSTON GEAR
FWC738-300E-B5-G
BOSTON GEAR BOSTON GEAR
Description
FWC738-300E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 300:1 Ratio; 56C; Right C-Face Quill Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Part #
52487
BDI #
171836
Details
6416.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/FWC738-300E-B5-G/p/171836
Your Price
$ 6,416.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
45.405
EAN
0781711524879
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
300:1
Mounting Frame
56C
Input Type
Right C-Face Quill
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
5.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
5.8
Gearing
Worm
Manufacturer's Series
700
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2000Lbs
Base Included
No
Input Rating value plus um
0.84HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
5800In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
FWC738-300-B5-G
Manufacturer Internal Number
52487
Weight / LBS
142
Long Description
Speed Reducer; Right Angle; 300:1 Ratio; 56C; Right C-Face Quill Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Width
13.12 Inch | 333.248 Millimeter
Base to Center of Output Shaft
3.88 Inch | 98.552 Millimeter
Overall Length
16.08 Inch | 408.432 Millimeter
Nominal Center Distance
3.75 Inch | 95.25 Millimeter
Base to Center of Input Shaft
7.63 Inch | 193.802 Millimeter
Output Shaft Length
3.5 Inch | 88.9 Millimeter
Center Distance
3.75 Inch | 95.25 Millimeter
Overall Height
12.69 Inch | 322.326 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh