https://www.bdiexpress.com/medias/INDBECSPDRED-GPBA-RA-MTR-RL-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMzh8aW1hZ2UvanBlZ3xhR1JqTDJoa01pOHhNREF5T0RVM01UUTFPVFl4TkM5SlRrUkNSVU5UVUVSU1JVUmZSMUJDUVY5U1FWOU5WRkpmVWt4ZlJsUmZNekF3ZURNd01DNXFjR2N8MjVjYmE2ZTYxNTIyNmYyNmIxMDI2ODc2NTkxNzVkZDMzNTQ0MjBjM2E5MGRiOWYzODUyMTRkOGRiYzg5YmQ4NQ
BALDOR-RELIANCE
BALDOR-RELIANCE
GP233002
BALDOR-RELIANCE BALDOR-RELIANCE
Description
NOT AVAILABLE IN CANADA
Gear Unit; Right Angle; 20:1 Ratio; 23-BA; Motor Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; GP Series
Part #
GP233002
BDI #
128528
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/GP233002/p/128528
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
3.178
EAN
0781568182482
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
23-BA
Input Type
Motor
Output Type
Right and Left Hand
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
90
Gearing
Worm
Manufacturer's Series
GP
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Powder Plated Enamel Finish
Output Torque
27In-Lbs
Fan Cooling
No
Other Features
Permanent Magnet DC Motor | Permaglide Sleeve Bearing on Output Shaft
Motor HP, KW if motor included
0.063HP
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
90VDC
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
GP233002
Weight / LBS
7
Long Description
Gear Unit; Right Angle; 20:1 Ratio; 23-BA; Motor Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; GP Series
Output Shaft Length
1 Inch | 25.4 Millimeter
Overall Width
5.24 Inch | 133.096 Millimeter
Nominal Center Distance
1.08 Inch | 27.432 Millimeter
Overall Height
3.943 Inch | 100.152 Millimeter
Output Shaft Diameter
0.5 Inch | 12.7 Millimeter
Bolt Hole Diameter
0.29 Inch | 7.366 Millimeter
Base to Center of Output Shaft
1.247 Inch | 31.674 Millimeter
Base to Center of Input Shaft
2.503 Inch | 63.576 Millimeter
Center Distance
1.083 Inch | 27.508 Millimeter
Overall Length
7.73 Inch | 196.342 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh