HUB CITY
HUB CITY
GW6001 3000/1 WR SINGLE OUTPUT
HUB CITY HUB CITY
Description
GW6001 3000/1 WR SGL O/P WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Speed Reducer; Right Angle; 3000:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Worm; GW60D Series; 7/8" Input Shaft Diameter
Part #
0270-02699
BDI #
23689497
Details
12513.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/GW6001-3000-1-WR-SINGLE-OUTPUT/p/23689497
Your Price
$ 12,513.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
182.7
EAN
0662961714534
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
3000:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
0.6
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0.6
Gearing
Worm
Manufacturer's Series
GW60D
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
150Lbs
Base Included
No
Input Rating value plus um
0.75HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
26792In-Lbs Torque
Fan Cooling
No
Other Features
Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0270-02699
Weight / LBS
402
Long Description
Speed Reducer; Right Angle; 3000:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Worm; GW60D Series; 7/8" Input Shaft Diameter
Center Distance
6 Inch | 152.4 Millimeter
Nominal Center Distance
6 Inch | 152.4 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Height
19.13 Inch | 485.902 Millimeter
Base to Center of Input Shaft
16.5 Inch | 419.1 Millimeter
Base to Center of Output Shaft
6.5 Inch | 165.1 Millimeter
Overall Length
23.305 Inch | 591.947 Millimeter
Output Shaft Length
4.65 Inch | 118.11 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh