https://www.bdiexpress.com/medias/INDHUBSPDRED-H-RA-CPG-HS-DMTA-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MjV8aW1hZ2UvanBlZ3xhR1UwTDJnM05pOHhNRGN4TURrNE9USXdPVFl6TUM5SlRrUklWVUpUVUVSU1JVUmZTRjlTUVY5RFVFZGZTRk5mUkUxVVFWOHhYek13TUhnek1EQXVhbkJufGVkZjYyNjgwNjI0NDNkOTQ3NWUzZTdlZWU0ODBkN2YxZWYwZDRiY2M1MTBjMTJmNmVjZjAwYzg1YjU1MmRmNzY
HUB CITY
HUB CITY
HERA55PS 30.14 143TC 1.938
HUB CITY HUB CITY
Description
HERA55PS 30.14 143TC 1.938 WORM GR REDCR ; NON-RETURNABLE HIGH EFF RT ANGL
Speed Reducer; Right Angle; 30:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HERA55 Series; 7/8" Input Shaft Diameter
Part #
0250-55097
BDI #
474177
Details
5515.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HERA55PS-30-14-143TC-1-938/p/474177
Your Price
$ 5,515.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
38.59
EAN
0662798765549
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
143TC/145TC
Input Type
C-Face Coupling
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
58.3
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
0
Gearing
Worm
Manufacturer's Series
HERA55
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
4.61HP
Housing Material And Finish
Cast Iron
Output Torque
4500In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HERA55 Series; 7/8" Input Shaft Diameter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Nominal Center Distance
3.68 Inch | 93.472 Millimeter
Overall Length
15.15 Inch | 384.81 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Overall Height
10.48 Inch | 266.192 Millimeter
Output Bore
1.938 Inch | 49.225 Millimeter
Overall Width
7.5 Inch | 190.5 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Center Distance
3.675 Inch | 93.345 Millimeter
Base to Center of Input Shaft
7.175 Inch | 182.245 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh