BOSTON GEAR
BOSTON GEAR
HF718-20-B5-H-P12
BOSTON GEAR BOSTON GEAR
Description
HF718-20-B5-H-P12 WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Speed Reducer; Right Angle; 20:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Part #
63017
BDI #
175837
Details
1635.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HF718-20-B5-H-P12/p/175837
Your Price
$ 1,635.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
9.117
EAN
0781711630174
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87.5
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
500Lbs
Base Included
No
Input Rating value plus um
0.97HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
511In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HF718-20-B5-H-P12
Manufacturer Internal Number
63017
Weight / LBS
23
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Height
7.12 Inch | 180.848 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Output Bore
0.75 Inch | 19.05 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Overall Length
7.44 Inch | 188.976 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh