BOSTON GEAR
BOSTON GEAR
HF718-30-B5-H-P16
BOSTON GEAR BOSTON GEAR
Description
HF718-30-B5-H-P16 WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Part #
63020
BDI #
175840
Details
1684.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HF718-30-B5-H-P16/p/175840
Your Price
$ 1,684.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
9.117
EAN
0781711630204
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58.3
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
500Lbs
Base Included
No
Input Rating value plus um
0.65HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
440In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HF718-30-B5-H-P16
Manufacturer Internal Number
63020
Weight / LBS
23
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Overall Height
7.12 Inch | 180.848 Millimeter
Overall Length
7.44 Inch | 188.976 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh