BOSTON GEAR
BOSTON GEAR
HF724-15-B5-H-P16
BOSTON GEAR BOSTON GEAR
Description
HF724-15-B5-H-P16 WORM SPEED REDUCER ; NON RETURNABLE SGL REDUCTION 2.38" CD
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 700 Series
Part #
47016
BDI #
21838459
Details
2194.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HF724-15-B5-H-P16/p/21838459
Your Price
$ 2,194.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
14.107
EAN
0781711470169
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
116.7
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
900Lbs
Base Included
No
Input Rating value plus um
2.34HP
Housing Material And Finish
Cast Iron
Output Torque
1159In-Lbs
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Weight / LBS
38.1
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 700 Series
Overall Width
6.62 Inch | 168.148 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Overall Length
14.07 Inch | 357.378 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Overall Height
11.07 Inch | 281.178 Millimeter
Center Distance
2.38 Inch | 60.452 Millimeter
Base to Center of Input Shaft
7.76 Inch | 197.104 Millimeter
Nominal Center Distance
2.38 Inch | 60.452 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh