BOSTON GEAR
BOSTON GEAR
HF726-30-B5-H-P20
BOSTON GEAR BOSTON GEAR
Description
HF726-30-B5-H-P20 WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Part #
63071
BDI #
175891
Details
2650.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HF726-30-B5-H-P20/p/175891
Your Price
$ 2,650.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
20.457
EAN
0781711630716
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58.3
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1000Lbs
Base Included
No
Input Rating value plus um
1.68HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
1300In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HF726-30-B5-H-P20
Manufacturer Internal Number
63071
Weight / LBS
49
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Output Bore
1.25 Inch | 31.75 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Overall Length
9.44 Inch | 239.776 Millimeter
Base to Center of Input Shaft
5.56 Inch | 141.224 Millimeter
Overall Width
6.88 Inch | 174.752 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Overall Height
8.87 Inch | 225.298 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh