https://www.bdiexpress.com/medias/INDTSUSPDRED-HMTA-20-30-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NTd8aW1hZ2UvanBlZ3xhREE1TDJobE9TOHhNRFF5TnpVd01EWTVNVFE0Tmk5SlRrUlVVMVZUVUVSU1JVUmZTRTFVUVY4eU1GOHpNRjh6TURCNE16QXdMbXB3Wnd8NjU4OGYyMjQwNDUxNmUwYTA3OTQzOWQ5MWI4ZTcwODUyZDMwNDdlZWM5MTc1MDUzZTc1NDcwM2RjNGZhMGMxMQ
TSUBAKI
TSUBAKI
HMTA020-30H160B
TSUBAKI TSUBAKI
Description
TSUBAKI HMTA020-30H160B
Speed Reducer; Right Angle; 160:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Part #
HMTA020-30H160B
BDI #
23944562
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HMTA020-30H160B/p/23944562
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
0
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
160:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
0.2KW
Nominal Max Output RPM
11.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
11.3
Gearing
Worm
Manufacturer's Series
TA
Mounting Position
Floor
Maximum Overhung load value And um
3332N
Base Included
No
Output Torque
30MM Output Bore
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.ustsubaki.com
Long Description
Speed Reducer; Right Angle; 160:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Overall Length
13.189 Inch | 335 Millimeter
Overall Width
6.035 Inch | 153.3 Millimeter
Center Distance
0.394 Inch | 10 Millimeter
Output Bore
1.181 Inch | 30 Millimeter
Base to Center of Output Shaft
3.031 Inch | 77 Millimeter
Overall Height
5.512 Inch | 140 Millimeter
Nominal Center Distance
0.394 Inch | 10 Millimeter
Base to Center of Input Shaft
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh