https://www.bdiexpress.com/medias/INDTSUSPDRED-HMTA-40-30-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NjZ8aW1hZ2UvanBlZ3xhR1ppTDJnM05TOHhNRFF5TnpVd01Ua3dNemt3TWk5SlRrUlVVMVZUVUVSU1JVUmZTRTFVUVY4ME1GOHpNRjh6TURCNE16QXdMbXB3Wnd8MTg4NGFlNTQxMjVhZGU2YjJmYjA2ODM5MzFlZDI4OTc3ZWMxMzcwZjIwM2I2MzllMjQ1ODMzMmU3MjZiOTc0MA
TSUBAKI
TSUBAKI
HMTA040-30H30 HVN3 380V 50HZ 3C
TSUBAKI TSUBAKI
Description
TSUBAKI HMTA040-30H30 HVN3 380V 50HZ 3C
Speed Reducer; Right Angle; 30:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Part #
HMTA040-30H30 HVN3 380V 50HZ 3C
BDI #
23952249
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HMTA040-30H30-HVN3-380V-50HZ-3C/p/23952249
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
0
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
0.4KW
Nominal Max Output RPM
60
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
60
Gearing
Worm
Manufacturer's Series
TA
Mounting Position
Floor
Maximum Overhung load value And um
2205N
Base Included
No
Output Torque
30MM Output Bore
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.ustsubaki.com
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Overall Height
5.512 Inch | 140 Millimeter
Base to Center of Input Shaft
2.756 Inch | 70 Millimeter
Center Distance
0.394 Inch | 10 Millimeter
Nominal Center Distance
0.394 Inch | 10 Millimeter
Output Bore
1.181 Inch | 30 Millimeter
Overall Width
6.035 Inch | 153.3 Millimeter
Base to Center of Output Shaft
3.051 Inch | 77.5 Millimeter
Overall Length
13.76 Inch | 349.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh