https://www.bdiexpress.com/medias/INDTSUSPDRED-HMTA-150-55-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NDF8aW1hZ2UvanBlZ3xhRFV6TDJoaVlTOHhNRFF5TnpVd05EVTFPREV4TUM5SlRrUlVVMVZUVUVSU1JVUmZTRTFVUVY4eE5UQmZOVFZmTXpBd2VETXdNQzVxY0djfDI2NGU3OTE0YzU2OGFiZDdiMzNhZjg3YjNkNjY4Yzc0M2JlODk0ZTlkYzAwOTM3MmQyZDQ0YzBhYjIyNjVkMDE
TSUBAKI
TSUBAKI
HMTA150-55H160BZV2
TSUBAKI TSUBAKI
Description
TSUBAKI HMTA150-55H160BZV2
Speed Reducer; Right Angle; 160:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Part #
HMTA150-55H160BZV2
BDI #
23925689
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HMTA150-55H160BZV2/p/23925689
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
0
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
160:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
1.5KW
Nominal Max Output RPM
11.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
11.3
Gearing
Worm
Manufacturer's Series
TA
Mounting Position
Floor
Maximum Overhung load value And um
9800N
Base Included
No
Output Torque
55MM Output Bore
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.ustsubaki.com
Long Description
Speed Reducer; Right Angle; 160:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Overall Height
10.236 Inch | 260 Millimeter
Nominal Center Distance
0.906 Inch | 23 Millimeter
Base to Center of Input Shaft
1.654 Inch | 42 Millimeter
Overall Length
23.13 Inch | 587.5 Millimeter
Overall Width
10.276 Inch | 261 Millimeter
Base to Center of Output Shaft
5.118 Inch | 130 Millimeter
Output Bore
2.165 Inch | 55 Millimeter
Center Distance
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh