

TSUBAKI
TSUBAKI
HMTR075-42L60LVN3
TSUBAKI TSUBAKI
Description
TSUBAKI HMTR075-42L60LVN3
Speed Reducer; Right Angle; 60:1 Ratio; Motor Input Type; Shaft Output Type; Shaft Mounted; Worm; TR Series
Part #
HMTR075-42L60LVN3
BDI #
23953055
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HMTR075-42L60LVN3/p/23953055
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
0
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
0.75KW
Nominal Max Output RPM
30
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
30
Gearing
Worm
Manufacturer's Series
TR
Mounting Position
Floor
Maximum Overhung load value And um
4508N
Base Included
No
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.ustsubaki.com
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; Motor Input Type; Shaft Output Type; Shaft Mounted; Worm; TR Series
Output Shaft Diameter
1.654 Inch | 42 Millimeter
Base to Center of Output Shaft
4.528 Inch | 115 Millimeter
Overall Height
9.055 Inch | 230 Millimeter
Base to Center of Input Shaft
3.622 Inch | 92 Millimeter
Center Distance
0.63 Inch | 16 Millimeter
Nominal Center Distance
0.63 Inch | 16 Millimeter
Overall Length
17.598 Inch | 447 Millimeter
Overall Width
12.165 Inch | 309 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh