https://www.bdiexpress.com/medias/INDSEWGRMTRX-25189471-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5NzB8aW1hZ2UvanBlZ3xhRE5sTDJobU1pOHhNRFF3TURReE5URXlNVFF6T0M5SlRrUlRSVmRIVWsxVVVsaGZNalV4T0RrME56RmZNekF3ZURNd01DNXFjR2N8MDRmMWJiODU1NDZiODgzMWZkN2FjZGJmMjY2MmI2ZDEyMTgwNGVmOGM5YzAzZmFhZjM2MGYwOThiMjg5YzA3OA
SEW EURODRIVE
SEW EURODRIVE
KAF47AM184-KS 10.56:1 M4A
SEW EURODRIVE SEW EURODRIVE
Description
KAF47AM184-KS 10.56:1 M4A GEARMOTOR
Helical Bevel Speed Reducer; Right Angle; 10.56:1 Ratio; B5 Flange Mounted; Hollow Shaft; Single Reduction; With AM Adapter; Severe Duty; M4A Mounting Position
Part #
KAF47AM184-KS 10.56:1 M4A
BDI #
25189471
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/KAF47AM184-KS-10-56:1-M4A/p/25189471
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
20101617
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Product Detail
Helical Bevel Speed Reducer
Product Specification
Right Angle; 10.56:1 Ratio; B5 Flange Mounted; Hollow Shaft; Single Reduction; With AM Adapter; Severe Duty; M4A Mounting Position
Long Description
Helical Bevel Speed Reducer; Right Angle; 10.56:1 Ratio; B5 Flange Mounted; Hollow Shaft; Single Reduction; With AM Adapter; Severe Duty; M4A Mounting Position