BOSTON GEAR
BOSTON GEAR
PR2090-003-KS-M-4030301-12.7
BOSTON GEAR BOSTON GEAR
Description
PR2090-003-KS-M-4030301-12.7 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Speed Reducer; Right Angle; 3:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; PR2 Series; 12.7MM Input Shaft Diameter
Part #
P01376
BDI #
184412
Details
12667.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/PR2090-003-KS-M-4030301-12-7/p/184412
Your Price
$ 12,667.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
6.446
EAN
0884107199658
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
3:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Applicable See Output Torque
Nominal Max Output RPM
583.3
Mounting Method
Direct Mounted
Gearing
Planetary
Manufacturer's Series
PR2
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Nickel Plated 416 Stainless Steel
Output Torque
270Nm
Fan Cooling
No
Other Features
Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Output Shaft with Key | Mid Grade 3 Arcmin Backlash
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
PR2090-003-KS-M-4030301-12.7
Manufacturer Internal Number
P01376
Weight / LBS
14.11
Long Description
Speed Reducer; Right Angle; 3:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; PR2 Series; 12.7MM Input Shaft Diameter
Output Shaft Length
1.437 Inch | 36.5 Millimeter
Output Shaft Diameter
0.866 Inch | 22 Millimeter
Overall Height
3.543 Inch | 90 Millimeter
Overall Length
6.024 Inch | 153 Millimeter
Overall Width
7.992 Inch | 203 Millimeter
Bolt Hole Diameter
0.26 Inch | 6.6 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh