https://www.bdiexpress.com/medias/INDB-GSPDRED-QC700-RA-CPG-R-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNDZ8aW1hZ2UvanBlZ3xhR1psTDJnME1pODVPREV5TkRFME9EVTNNalEyTDBsT1JFSXRSMU5RUkZKRlJGOVJRemN3TUY5U1FWOURVRWRmVWw5RVRWOHhYek13TUhnek1EQXVhbkJufDEyODllOGI5YjQ3M2YzNDdmNWI2ZTM4ZmEwNDkzYmNhMTdhZDgzZWQ0Y2Y0OGFjMWUyMmYxYzEwZjEzOGE4MDY
BOSTON GEAR
BOSTON GEAR
QC721-10-KZT-B5-JX1-TG
BOSTON GEAR BOSTON GEAR
Description
QC721-10KZT-B5-JX1-TG SPEED REDUCER ; WORM 10:1 SGL RIGHT ANGLE
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; QC700 Series; 5/8" Input Shaft Diameter
Part #
QC721-10-KZT-B5-JX1-TG
BDI #
21503844
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/QC721-10-KZT-B5-JX1-TG/p/21503844
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
13.61
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
QC700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
700Lbs
Base Included
No
Input Rating value plus um
2.34HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
789In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; QC700 Series; 5/8" Input Shaft Diameter
Overall Height
7.65 Inch | 194.31 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
9.76 Inch | 247.904 Millimeter
Input Shaft Length
1.563 Inch | 39.7 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Output Shaft Length
2.09 Inch | 53.086 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh