https://www.bdiexpress.com/medias/INDB-GSPDRED-QC700-RA-CPG-L-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMjd8aW1hZ2UvanBlZ3xhR0V4TDJnNU9DODVPREV5TkRFMU1qZ3pNak13TDBsT1JFSXRSMU5RUkZKRlJGOVJRemN3TUY5U1FWOURVRWRmVEY5RVRWOHhYek13TUhnek1EQXVhbkJufGE5MTdmOTAyNDEwNmFhYmJjMTQ2MWRiZTY1Mzc0OWM4NmQ3MjM1NWQyODM5MzI5NDg5NDBkZjBjNWU1YjU5MmE
BOSTON GEAR
BOSTON GEAR
QC726-10-KZT-B7-G1-TG
BOSTON GEAR BOSTON GEAR
Description
QC726-10-KZT-B7-G1-TG SPEED REDUCER ; WORM 10:1 SGL RIGHT ANGLE
Speed Reducer; Right Angle; 10:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; QC700 Series; 3/4" Input Shaft Diameter
Part #
QC726-10-KZT-B7-G1-TG
BDI #
21504277
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/QC726-10-KZT-B7-G1-TG/p/21504277
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
24.95
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
143TC/145TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
QC700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1000Lbs
Base Included
No
Input Rating value plus um
3.94HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
1345In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; QC700 Series; 3/4" Input Shaft Diameter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Length
11.08 Inch | 281.432 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Base to Center of Input Shaft
5.56 Inch | 141.224 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Output Shaft Length
2.63 Inch | 66.802 Millimeter
Overall Width
8.94 Inch | 227.076 Millimeter
Overall Height
8.87 Inch | 225.298 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh