BOSTON GEAR
BOSTON GEAR
QC732-10-KEZT-B9-G1-DTG
BOSTON GEAR BOSTON GEAR
Description
QC732-10KEZT-B9-G1-DTG SPEED REDUCER ; WORM 10:1 SGL RIGHT ANGLE
Speed Reducer; Right Angle; 10:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; QC700 Series; 7/8" Input Shaft Diameter
Part #
QC732-10-KEZT-B9-G1-DTG
BDI #
21504378
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/QC732-10-KEZT-B9-G1-DTG/p/21504378
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
44.45
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
182TC/184TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
QC700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1300Lbs
Base Included
No
Input Rating value plus um
6.22HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
2106In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; QC700 Series; 7/8" Input Shaft Diameter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
14.07 Inch | 357.378 Millimeter
Base to Center of Input Shaft
6.75 Inch | 171.45 Millimeter
Center Distance
3.25 Inch | 82.55 Millimeter
Overall Height
11.38 Inch | 289.052 Millimeter
Input Shaft Length
2.344 Inch | 59.538 Millimeter
Overall Width
11.69 Inch | 296.926 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Output Shaft Length
3.25 Inch | 82.55 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh