BOSTON GEAR
BOSTON GEAR
R1211-1.35-A
BOSTON GEAR BOSTON GEAR
Description
R1211-1.35-A BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Speed Reducer; Right Angle; 1.3:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Bevel; R1000 Series; 1" Input Shaft Diameter
Part #
61036
BDI #
175636
Details
1508.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/R1211-1-35-A/p/175636
Your Price
$ 1,508.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
9.979
EAN
0781711610367
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
1.3:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
1346.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1296
Gearing
Bevel
Manufacturer's Series
R1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
500Lbs
Base Included
No
Input Rating value plus um
15.183HP
Housing Material And Finish
Cast Iron
Output Torque
703In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
R1211-1.35-A
Manufacturer Internal Number
61036
Weight / LBS
22
Long Description
Speed Reducer; Right Angle; 1.3:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Bevel; R1000 Series; 1" Input Shaft Diameter
Nominal Center Distance
0 Inch | 0 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Height
4.125 Inch | 104.775 Millimeter
Base to Center of Output Shaft
2.063 Inch | 52.4 Millimeter
Overall Width
8.25 Inch | 209.55 Millimeter
Input Shaft Diameter
1 Inch | 25.4 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Base to Center of Input Shaft
2.063 Inch | 52.4 Millimeter
Overall Length
8.25 Inch | 209.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh