Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R1214-1.35-D https://www.bdiexpress.com/medias/INDB-GSPDRED-R1000-RA-S-RL-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTd8aW1hZ2UvanBlZ3xhR1V3TDJneFlpODVNekUxTURrME1qTXpNVEU0TG1wd1p3fDY2MWNhODczY2QxOTI0ODZmYjM3YmVjYjZlMzIzODk5OGQzYzE4YzA3NWU0N2NiMTFkZGRiNTQ2Yjk2ZDUzZjA
175643 Right Angle Shafts 

BOSTON GEAR BOSTON GEAR

R1214-1.35-D

Description

R1214-1.35-D BEVEL GEAR SPEED REDUCER ; POR NON RETURNABLE RIGHT ANGLE

Speed Reducer; Right Angle; 1.3:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Bevel; R1000 Series; 1" Input Shaft Diameter

Part #

61043

BDI #
175643

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
11.34
EAN
0781711610435
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
1.3:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
1346.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1296
Gearing
Bevel
Manufacturer's Series
R1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
500Lbs
Base Included
No
Input Rating value plus um
13.797HP
Housing Material And Finish
Cast Iron
Output Torque
639In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
R1214-1.35-D
Manufacturer Internal Number
61043
Weight / LBS
25
Long Description
Speed Reducer; Right Angle; 1.3:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Bevel; R1000 Series; 1" Input Shaft Diameter
Overall Width
11 Inch | 279.4 Millimeter
Input Shaft Diameter
1 Inch | 25.4 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Input Shaft
2.063 Inch | 52.4 Millimeter
Overall Height
4.125 Inch | 104.775 Millimeter
Base to Center of Output Shaft
2.063 Inch | 52.4 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Overall Length
10.125 Inch | 257.175 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh