BOSTON GEAR
BOSTON GEAR
R1412-1-B
BOSTON GEAR BOSTON GEAR
Description
R1412-1-B BEVEL GEAR SPEED REDUCER ; RA 1.2495" SOLID SHAFT
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Bevel; R1000 Series; 1-1/4" Input Shaft Diameter
Part #
61127
BDI #
175678
Details
2150.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/R1412-1-B/p/175678
Your Price
$ 2,150.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
17.691
EAN
0781711611272
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1750
Gearing
Bevel
Manufacturer's Series
R1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
900Lbs
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Cast Iron
Fan Cooling
No
Other Features
Horizontal Housing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
61127
Weight / LBS
39.001
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Bevel; R1000 Series; 1-1/4" Input Shaft Diameter
Overall Height
5.625 Inch | 142.875 Millimeter
Overall Length
9.375 Inch | 238.125 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Overall Width
10.313 Inch | 261.95 Millimeter
Base to Center of Input Shaft
2.813 Inch | 71.45 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Input Shaft Length
2.5 Inch | 63.5 Millimeter
Base to Center of Output Shaft
2.813 Inch | 71.45 Millimeter
Input Shaft Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh