BOSTON GEAR
BOSTON GEAR
R1414-1.35-B
BOSTON GEAR BOSTON GEAR
Description
R1414-1.35-B BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Speed Reducer; Right Angle; 1.3:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Bevel; R1000 Series; 1-1/4" Input Shaft Diameter
Part #
61172
BDI #
175689
Details
2892.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/R1414-1-35-B/p/175689
Your Price
$ 2,892.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
23.869
EAN
0781711611722
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
1.3:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
30HP
Nominal Max Output RPM
1346.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1296
Gearing
Bevel
Manufacturer's Series
R1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
900Lbs
Base Included
No
Input Rating value plus um
36.656HP
Housing Material And Finish
Cast Iron
Output Torque
1698In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
R1414-1.35-B
Manufacturer Internal Number
61172
Weight / LBS
50
Long Description
Speed Reducer; Right Angle; 1.3:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Bevel; R1000 Series; 1-1/4" Input Shaft Diameter
Base to Center of Output Shaft
2.813 Inch | 71.45 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Input Shaft Diameter
1.25 Inch | 31.75 Millimeter
Input Shaft Length
2.5 Inch | 63.5 Millimeter
Overall Height
5.625 Inch | 142.875 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Overall Width
10.5 Inch | 266.7 Millimeter
Base to Center of Input Shaft
2.813 Inch | 71.45 Millimeter
Overall Length
11.25 Inch | 285.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh