BOSTON GEAR
BOSTON GEAR
R246-AO-M1
BOSTON GEAR BOSTON GEAR
Description
R246-AO-M1 SPIRAL BEVEL GEARBOX ; NON RETURNABLE
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Spiral Bevel; R200 Series; 1" Input Shaft Diameter
Part #
42890
BDI #
168947
Details
4889.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/R246-AO-M1/p/168947
Your Price
$ 4,889.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
23.179
EAN
0781711428900
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
2:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
875
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
875
Gearing
Spiral Bevel
Manufacturer's Series
R200
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Base Included
Yes
Input Rating value plus um
12.81HP
Housing Material And Finish
Cast Iron
Output Torque
878In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Double Bearing Input | Heavy Duty Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
R246A0M1
Manufacturer Internal Number
42890
Weight / LBS
51
Long Description
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Spiral Bevel; R200 Series; 1" Input Shaft Diameter
Nominal Center Distance
0 Inch | 0 Millimeter
Output Shaft Length
1.94 Inch | 49.276 Millimeter
Overall Height
6.75 Inch | 171.45 Millimeter
Overall Length
12.5 Inch | 317.5 Millimeter
Input Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Input Shaft
3.5 Inch | 88.9 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Bolt Hole Diameter
0.53 Inch | 13.462 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Input Shaft Length
1.94 Inch | 49.276 Millimeter
Overall Width
9.72 Inch | 246.888 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh