BOSTON GEAR
BOSTON GEAR
RA1022
BOSTON GEAR BOSTON GEAR
Description
RA1022 BEVEL GEAR SPEED REDUCER ; 2 TO 1 RATIO
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Spiral Bevel; Right 90 Series; 5/8" Input Shaft Diameter
Part #
49421
BDI #
170384
Details
1990.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/RA1022/p/170384
Your Price
$ 1,990.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
1.443
EAN
0781711494219
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
2:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
875
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
875
Gearing
Spiral Bevel
Manufacturer's Series
Right 90
Mounting Bolt Pattern footprint
Triangular
Maximum Overhung load value And um
50Lbs
Base Included
No
Input Rating value plus um
1.124HP
Housing Material And Finish
Aluminum Alloy
Output Torque
73.2In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Ground Alloy Steel Shaft | Prelubricated
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
RA1022
Manufacturer Internal Number
49421
Weight / LBS
2.75
Long Description
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Spiral Bevel; Right 90 Series; 5/8" Input Shaft Diameter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Base to Center of Output Shaft
1 Inch | 25.4 Millimeter
Overall Width
5.76 Inch | 146.304 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
2 Inch | 50.8 Millimeter
Overall Length
6.03 Inch | 153.162 Millimeter
Bolt Hole Diameter
0.266 Inch | 6.756 Millimeter
Input Shaft Length
1.5 Inch | 38.1 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh