BOSTON GEAR
BOSTON GEAR
RA1531
BOSTON GEAR BOSTON GEAR
Description
RA1531 BEVEL GEAR SPEED REDUCER ; 1 TO 1 RATIO
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Spiral Bevel; Right 90 Series; 3/4" Input Shaft Diameter
Part #
49426
BDI #
170389
Details
2766.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/RA1531/p/170389
Your Price
$ 2,766.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
4.205
EAN
0781711494264
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1750
Gearing
Spiral Bevel
Manufacturer's Series
Right 90
Mounting Bolt Pattern footprint
Triangular
Maximum Overhung load value And um
100Lbs
Base Included
No
Input Rating value plus um
3.675HP
Housing Material And Finish
Aluminum Alloy
Output Torque
125In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Ground Alloy Steel Shaft | Prelubricated
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
RA1531
Manufacturer Internal Number
49426
Weight / LBS
8
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Spiral Bevel; Right 90 Series; 3/4" Input Shaft Diameter
Overall Length
8.88 Inch | 225.552 Millimeter
Bolt Hole Diameter
0.323 Inch | 8.204 Millimeter
Base to Center of Output Shaft
1.5 Inch | 38.1 Millimeter
Overall Width
10 Inch | 254 Millimeter
Base to Center of Input Shaft
1.5 Inch | 38.1 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Height
3 Inch | 76.2 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh