BOSTON GEAR
BOSTON GEAR
RF730-10-B7-J
BOSTON GEAR BOSTON GEAR
Description
RF730-10-B7-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Speed Reducer; Right Angle; 10:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 3/4" Input Shaft Diameter
Part #
60786
BDI #
175583
Details
4486.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/RF730-10-B7-J/p/175583
Your Price
$ 4,486.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
29.982
EAN
0781711607862
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
143TC/145TC
Input Type
C-Face Coupling
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1250Lbs
Base Included
No
Input Rating value plus um
5.28HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
1800In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
RF730-10-B7-J
Manufacturer Internal Number
60786
Weight / LBS
75
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 3/4" Input Shaft Diameter
Base to Center of Input Shaft
6.25 Inch | 158.75 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Overall Width
10.06 Inch | 255.524 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Overall Length
13.98 Inch | 355.092 Millimeter
Output Shaft Length
3.25 Inch | 82.55 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Overall Height
9.56 Inch | 242.824 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh