BOSTON GEAR
BOSTON GEAR
RF738-40E-B9-J
BOSTON GEAR BOSTON GEAR
Description
RF738-40E-B9-J WORM SPEED REDUCER ; POR NON RETURNABLE
Speed Reducer; Right Angle; 40:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 1" Input Shaft Diameter
Part #
52814
BDI #
172157
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/RF738-40E-B9-J/p/172157
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
45.858
EAN
0781711528143
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
182TC/184TC
Input Type
C-Face Coupling
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43.8
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2000Lbs
Base Included
No
Input Rating value plus um
2.8HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
3410In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
RF738-40-B9-J
Manufacturer Internal Number
52814
Weight / LBS
120
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 1" Input Shaft Diameter
Base to Center of Output Shaft
3.88 Inch | 98.552 Millimeter
Input Shaft Diameter
1 Inch | 25.4 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Center Distance
3.75 Inch | 95.25 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Input Shaft
7.63 Inch | 193.802 Millimeter
Overall Height
12.26 Inch | 311.404 Millimeter
Overall Width
12.38 Inch | 314.452 Millimeter
Nominal Center Distance
3.75 Inch | 95.25 Millimeter
Overall Length
18.38 Inch | 466.852 Millimeter
Input Shaft Length
2.75 Inch | 69.85 Millimeter
Output Shaft Length
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh