Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RF738-50E-B7-G https://www.bdiexpress.com/medias/INDB-GSPDRED-700-RA-CPG-L-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NTl8aW1hZ2UvanBlZ3xhR0k1TDJnMVlpODVNekUxTURrMU56Y3pNakUwTG1wd1p3fDA5ZTRlYTJiNDM5NGNhOWEwZDEwNDQ4NmRiYjI4MDk4M2NkNWRkZTE4MjUzYzg5MGE3NGFhMTI2YjA3MjE1ZTE
172242 Right Angle Shafts 

BOSTON GEAR BOSTON GEAR

RF738-50E-B7-G

Description

RF738-50E-B7-G WORM SPEED REDUCER ; POR NON RETURNABLE

Speed Reducer; Right Angle; 50:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 1" Input Shaft Diameter

Part #

52918

BDI #
172242

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
45.858
EAN
0781711529188
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
143TC/145TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2000Lbs
Base Included
No
Input Rating value plus um
2.28HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
3526In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
RF738-50-B7-G
Manufacturer Internal Number
52918
Weight / LBS
120
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 1" Input Shaft Diameter
Overall Height
10.94 Inch | 277.876 Millimeter
Input Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Width
11.88 Inch | 301.752 Millimeter
Output Shaft Length
3.5 Inch | 88.9 Millimeter
Base to Center of Output Shaft
3.88 Inch | 98.552 Millimeter
Input Shaft Length
2.75 Inch | 69.85 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Nominal Center Distance
3.75 Inch | 95.25 Millimeter
Base to Center of Input Shaft
7.63 Inch | 193.802 Millimeter
Overall Length
16.81 Inch | 426.974 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Center Distance
3.75 Inch | 95.25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh