BOSTON GEAR
BOSTON GEAR
S832BR-56K-M1
BOSTON GEAR BOSTON GEAR
Description
S832BR-56K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Speed Reducer; Right Angle; 55:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 5/8" Input Shaft Diameter
Part #
F01214
BDI #
180986
Details
1956.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/S832BR-56K-M1/p/180986
Your Price
$ 1,956.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
10.932
EAN
0884107031941
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
55:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
31.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
31
Gearing
Helical-Worm
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.74HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
1033In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
S832-BR-56K
Manufacturer Internal Number
F01214
Weight / LBS
24
Long Description
Speed Reducer; Right Angle; 55:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 5/8" Input Shaft Diameter
Output Bore
0.75 Inch | 19.05 Millimeter
Center Distance
0.21 Inch | 5.334 Millimeter
Overall Width
5.515 Inch | 140.081 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
10.79 Inch | 274.066 Millimeter
Base to Center of Output Shaft
2.8 Inch | 71.12 Millimeter
Overall Height
5.81 Inch | 147.574 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Nominal Center Distance
0.21 Inch | 5.334 Millimeter
Base to Center of Input Shaft
2.59 Inch | 65.786 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh