BOSTON GEAR
BOSTON GEAR
S853BR-280K-M1
BOSTON GEAR BOSTON GEAR
Description
S853BR-280K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Speed Reducer; Right Angle; 280:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 5/8" Input Shaft Diameter
Part #
F01320
BDI #
181091
Details
3338.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/S853BR-280K-M1/p/181091
Your Price
$ 3,338.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
21.364
EAN
0884107033006
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
280:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
6.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
6.2
Gearing
Helical-Worm
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.44HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
3356In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
S853BR-280K
Manufacturer Internal Number
F01320
Weight / LBS
47
Long Description
Speed Reducer; Right Angle; 280:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 5/8" Input Shaft Diameter
Center Distance
0.89 Inch | 22.606 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Height
8.005 Inch | 203.327 Millimeter
Nominal Center Distance
0.89 Inch | 22.606 Millimeter
Base to Center of Output Shaft
3.78 Inch | 96.012 Millimeter
Overall Width
5.52 Inch | 140.208 Millimeter
Overall Length
14.53 Inch | 369.062 Millimeter
Output Bore
1.375 Inch | 34.925 Millimeter
Base to Center of Input Shaft
4.67 Inch | 118.618 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh