BOSTON GEAR
BOSTON GEAR
S862BR-71K-M1
BOSTON GEAR BOSTON GEAR
Description
S862BR-71K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Speed Reducer; Right Angle; 70:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 3/4" Input Shaft Diameter
Part #
F01352
BDI #
181123
Details
3792.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/S862BR-71K-M1/p/181123
Your Price
$ 3,792.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
31.797
EAN
0884107033327
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
70:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
25
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
24
Gearing
Helical-Worm
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
2.94HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
6645In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
S862BR-71K
Manufacturer Internal Number
F01352
Weight / LBS
70
Long Description
Speed Reducer; Right Angle; 70:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 3/4" Input Shaft Diameter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Output Bore
1.5 Inch | 38.1 Millimeter
Center Distance
0.67 Inch | 17.018 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Base to Center of Output Shaft
4.72 Inch | 119.888 Millimeter
Base to Center of Input Shaft
4.05 Inch | 102.87 Millimeter
Overall Height
9.43 Inch | 239.522 Millimeter
Overall Width
7.09 Inch | 180.086 Millimeter
Nominal Center Distance
0.67 Inch | 17.018 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Length
14.57 Inch | 370.078 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh