https://www.bdiexpress.com/medias/INDSEWGRMTRX-21489781-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMTR8aW1hZ2UvanBlZ3xhR0UyTDJnME15OHhNRFF3TVRBd01qQXlPVEE0Tmk5SlRrUlRSVmRIVWsxVVVsaGZNakUwT0RrM09ERmZNekF3ZURNd01DNXFjR2N8YjY3NTRiNWU4OWE1Y2I1OWIzNTY3MzE4NGFkNDMzNDBiZTQzNWE4NjExYWU1OTI0YWVkYjg5MjZmOGJlZWQ0Mw
SEW EURODRIVE
SEW EURODRIVE
SA57DT71D4/TH 01.3123468501.000305
SEW EURODRIVE SEW EURODRIVE
Description
SA57DT71D4/TH GEARMOTOR ; HOLLOW SHAFT
Gear Unit; Right Angle; 94.08:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; SA57 Series
Part #
SA57DT71D4/TH 01.3123468501.000305
BDI #
21489781
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SA57DT71D4-TH-01-3123468501-000305/p/21489781
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
47.63
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
94.08:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
15
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
15
Gearing
Helical-Worm
Manufacturer's Series
SA57
Mounting Position
Floor
Maximum Overhung load value And um
8000N
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque
156Nm
Fan Cooling
No
Motor HP, KW if motor included
0.3KW
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.seweurodrive.com
Weight / LBS
41.88783
Long Description
Gear Unit; Right Angle; 94.08:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; SA57 Series
Output Bore
1.181 Inch | 30 Millimeter
Overall Length
17.953 Inch | 456 Millimeter
Center Distance
0.787 Inch | 20 Millimeter
Overall Width
6.142 Inch | 156 Millimeter
Overall Height
7.441 Inch | 189 Millimeter
Base to Center of Output Shaft
3.622 Inch | 92 Millimeter
Nominal Center Distance
0.787 Inch | 20 Millimeter
Base to Center of Input Shaft
4.409 Inch | 112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh