https://www.bdiexpress.com/medias/INDSEWGRMTRX-SAF-DR-MM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNjB8aW1hZ2UvanBlZ3xhR1l5TDJnMVlTOHhNRFF3TVRBek9UUXhOek0zTkM5SlRrUlRSVmRIVWsxVVVsaGZVMEZHWDBSU1gwMU5Yek13TUhnek1EQXVhbkJufDQ5ZTBiZjY2NjI0Nzg3OTRkNTM3NTczMGQ2MjcwMjA1MjY2MDYxMDhlOTU0N2NkOGRmNmVkY2FmNDZkYzc2MWE
SEW EURODRIVE
SEW EURODRIVE
SAF37 DRS71S4/MM03 87.7529703801
SEW EURODRIVE SEW EURODRIVE
Description
SAF37 DRS71S4/MM03 87.7529703801 ; GEARMOTOR
Gear Unit; Right Angle; 39.39:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; SAF37 Series; 20MM Input Shaft Diameter
Part #
SAF37 DRS71S4/MM03 87.7529703801
BDI #
21578118
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SAF37-DRS71S4-MM03-87-7529703801/p/21578118
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
15
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
39.39:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
105
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Helical-Worm
Manufacturer's Series
SAF37
Mounting Position
Floor
Maximum Overhung load value And um
2430N
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque
30Nm
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.seweurodrive.com
Weight / LBS
33.06934
Long Description
Gear Unit; Right Angle; 39.39:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; SAF37 Series; 20MM Input Shaft Diameter
Input Shaft Diameter
0.787 Inch | 20 Millimeter
Base to Center of Input Shaft
3.228 Inch | 82 Millimeter
Overall Height
10.02 Inch | 254.5 Millimeter
Input Shaft Length
4.094 Inch | 104 Millimeter
Overall Length
16.26 Inch | 413 Millimeter
Overall Width
5.413 Inch | 137.5 Millimeter
Base to Center of Output Shaft
3.228 Inch | 82 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh