https://www.bdiexpress.com/medias/INDB-GSPDRED-SBKCFWCF700-B5-J-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEyOXxpbWFnZS9qcGVnfGFETTRMMmc1TlM4NU9ERXlOREUxTVRnME9USTJMMGxPUkVJdFIxTlFSRkpGUkY5VFFrdERSbGREUmpjd01GOUNOVjlLWHpNd01IZ3pNREF1YW5Cbnw2YTg0MmQ3MWY2YWMyNTczM2QzMTRjM2VjZTM5ZDZhZDZjOWRiZTAxNGI0MDRlY2U1ODkxMjkyMDI3YmRkOTE3
BOSTON GEAR
BOSTON GEAR
SBKCFWC-726-400-KZ-B5-JS1
BOSTON GEAR BOSTON GEAR
Description
SBKCFWC-726-400-KZ-B5-JS1 WRM SPD RED ; POR NON RET WASHDOWN 400:1 DBL RED RA
Speed Reducer; Right Angle; 400:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 1/2" Input Shaft Diameter
Part #
H11810
BDI #
21504394
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SBKCFWC-726-400-KZ-B5-JS1/p/21504394
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
23.632
EAN
0884107266145
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
400:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
4.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
4.4
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1000Lbs
Base Included
No
Input Rating value plus um
0.31HP
Housing Material And Finish
Cast Iron
Output Torque
1950In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting | Stainless BostKleen paint
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Long Description
Speed Reducer; Right Angle; 400:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 1/2" Input Shaft Diameter
Overall Width
10.28 Inch | 261.112 Millimeter
Output Shaft Length
2.62 Inch | 66.548 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Height
12.17 Inch | 309.118 Millimeter
Input Shaft Length
1.313 Inch | 33.35 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Input Shaft
5.56 Inch | 141.224 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Overall Length
12.66 Inch | 321.564 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh