BOSTON GEAR
BOSTON GEAR
SF842BR-140K-B5-M1
BOSTON GEAR BOSTON GEAR
Description
SF842BR-140K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Speed Reducer; Right Angle; 140:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 5/8" Input Shaft Diameter
Part #
F01457
BDI #
181201
Details
2465.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SF842BR-140K-B5-M1/p/181201
Your Price
$ 2,465.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
14.107
EAN
0884107034379
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
140:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
12.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
12
Gearing
Helical-Worm
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.64HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
1653In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SF842BR-140K-B5
Manufacturer Internal Number
F01457
Weight / LBS
31
Long Description
Speed Reducer; Right Angle; 140:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 5/8" Input Shaft Diameter
Base to Center of Output Shaft
3.39 Inch | 86.106 Millimeter
Nominal Center Distance
0.59 Inch | 14.986 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Height
6.62 Inch | 168.148 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Base to Center of Input Shaft
2.8 Inch | 71.12 Millimeter
Center Distance
0.59 Inch | 14.986 Millimeter
Overall Length
9.79 Inch | 248.666 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh