BOSTON GEAR
BOSTON GEAR
SF843BR-132K-B5-M1
BOSTON GEAR BOSTON GEAR
Description
SF843BR-132K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Speed Reducer; Right Angle; 130:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 5/8" Input Shaft Diameter
Part #
F01497
BDI #
181236
Details
2789.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SF843BR-132K-B5-M1/p/181236
Your Price
$ 2,789.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
17.735
EAN
0884107034775
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
130:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
13.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
13
Gearing
Helical-Worm
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.66HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
1478In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SF843BR-132K-B5
Manufacturer Internal Number
F01497
Weight / LBS
39
Long Description
Speed Reducer; Right Angle; 130:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 5/8" Input Shaft Diameter
Overall Length
12 Inch | 304.8 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Center Distance
0.81 Inch | 20.574 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Nominal Center Distance
0.81 Inch | 20.574 Millimeter
Base to Center of Input Shaft
4.2 Inch | 106.68 Millimeter
Overall Height
7.78 Inch | 197.612 Millimeter
Base to Center of Output Shaft
3.39 Inch | 86.106 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh