BOSTON GEAR
BOSTON GEAR
SF862BR-160K-B7-M1
BOSTON GEAR BOSTON GEAR
Description
SF862BR-160K-B7-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Speed Reducer; Right Angle; 160:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 7/8" Input Shaft Diameter
Part #
F01594
BDI #
181329
Details
3792.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SF862BR-160K-B7-M1/p/181329
Your Price
$ 3,792.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
34.972
EAN
0884107035741
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
160:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
10.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
10
Gearing
Helical-Worm
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1570Lbs
Base Included
No
Input Rating value plus um
1.86HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
6049In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SF862BR-160K-B7
Manufacturer Internal Number
F01594
Weight / LBS
70
Long Description
Speed Reducer; Right Angle; 160:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 7/8" Input Shaft Diameter
Base to Center of Output Shaft
4.72 Inch | 119.888 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Width
6.71 Inch | 170.434 Millimeter
Output Bore
1.5 Inch | 38.1 Millimeter
Center Distance
0.67 Inch | 17.018 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Nominal Center Distance
0.67 Inch | 17.018 Millimeter
Base to Center of Input Shaft
4.05 Inch | 102.87 Millimeter
Overall Length
12.29 Inch | 312.166 Millimeter
Overall Height
9.43 Inch | 239.522 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh