BOSTON GEAR
BOSTON GEAR
SF862BR-45K-B7-M1
BOSTON GEAR BOSTON GEAR
Description
SF862BR-45K-B7-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Speed Reducer; Right Angle; 45:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 7/8" Input Shaft Diameter
Part #
F01611
BDI #
181345
Details
3792.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SF862BR-45K-B7-M1/p/181345
Your Price
$ 3,792.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
34.972
EAN
0884107035918
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
45:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
38.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
38
Gearing
Helical-Worm
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
3.95HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
5810In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SF862BR-45K-B7
Manufacturer Internal Number
F01611
Weight / LBS
70
Long Description
Speed Reducer; Right Angle; 45:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 7/8" Input Shaft Diameter
Center Distance
0.67 Inch | 17.018 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Width
6.71 Inch | 170.434 Millimeter
Nominal Center Distance
0.67 Inch | 17.018 Millimeter
Overall Length
12.29 Inch | 312.166 Millimeter
Output Bore
1.5 Inch | 38.1 Millimeter
Base to Center of Output Shaft
4.72 Inch | 119.888 Millimeter
Base to Center of Input Shaft
4.05 Inch | 102.87 Millimeter
Overall Height
9.43 Inch | 239.522 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh