BOSTON GEAR
BOSTON GEAR
SF863BR-560K-B5-M1
BOSTON GEAR BOSTON GEAR
Description
SF863BR-560K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Speed Reducer; Right Angle; 550:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 5/8" Input Shaft Diameter
Part #
F01646
BDI #
181380
Details
4069.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SF863BR-560K-B5-M1/p/181380
Your Price
$ 4,069.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
35.426
EAN
0884107036267
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
550:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
3.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
3.1
Gearing
Helical-Worm
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.55HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
6543In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SF863BR-560K-B5
Manufacturer Internal Number
F01646
Weight / LBS
78
Long Description
Speed Reducer; Right Angle; 550:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 5/8" Input Shaft Diameter
Output Bore
1.5 Inch | 38.1 Millimeter
Overall Length
16 Inch | 406.4 Millimeter
Nominal Center Distance
1.15 Inch | 29.21 Millimeter
Base to Center of Input Shaft
5.88 Inch | 149.352 Millimeter
Base to Center of Output Shaft
4.72 Inch | 119.888 Millimeter
Center Distance
1.16 Inch | 29.464 Millimeter
Overall Width
6.85 Inch | 173.99 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
9.96 Inch | 252.984 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh