BOSTON GEAR
BOSTON GEAR
SSF721-50K-B5-JS1
BOSTON GEAR BOSTON GEAR
Description
SSF7210-50KC-B5-JS1 WORM SPEED REDUCER ; NON-RETURNABLE STAINLESS
Speed Reducer; Right Angle; 50:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Part #
H09126
BDI #
184512
Details
2977.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SSF721-50K-B5-JS1/p/184512
Your Price
$ 2,977.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
12.292
EAN
0884107216157
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
700Lbs
Base Included
No
Input Rating value plus um
0.66HP
Housing Material And Finish
316 Cast Stainless Steel
Output Torque
857In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SSF72150KB5JS
Manufacturer Internal Number
H09126
Weight / LBS
27
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Output Shaft Length
2.09 Inch | 53.086 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Overall Length
8.12 Inch | 206.248 Millimeter
Overall Width
8.02 Inch | 203.708 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Height
7.67 Inch | 194.818 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh