HUB CITY
HUB CITY
SSHERA35EK 11.42 143TC KLS
HUB CITY HUB CITY
Description
SSHERA35EK 11.42 143TC KLS WORM GR REDCR ; NON-RETURNABLE
Speed Reducer; Right Angle; 11.42:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Hypoid; HERA35 Series; 7/8" Input Shaft Diameter
Part #
SSHERA35EK 11.42 143TC KLS
BDI #
23688069
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SSHERA35EK-11-42-143TC-KLS/p/23688069
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
15.876
EAN
0662961038463
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
11.42:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
153.2
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
153
Gearing
Helical-Hypoid
Manufacturer's Series
HERA35
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1500Lbs
Base Included
No
Input Rating value plus um
2.97HP
Housing Material And Finish
Stainless Steel
Output Torque
1100In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | 90 Percentage Efficieny
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Hypoid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0250-61110
Weight / LBS
35
Long Description
Speed Reducer; Right Angle; 11.42:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Hypoid; HERA35 Series; 7/8" Input Shaft Diameter
Base to Center of Input Shaft
4.571 Inch | 116.103 Millimeter
Base to Center of Output Shaft
2.062 Inch | 52.375 Millimeter
Overall Length
8.69 Inch | 220.726 Millimeter
Overall Height
7.876 Inch | 200.05 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Overall Width
11.22 Inch | 285 Millimeter
Nominal Center Distance
2.509 Inch | 63.729 Millimeter
Center Distance
2.509 Inch | 63.729 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh