HUB CITY
HUB CITY
SSHERA35ES 52.50 56C 1.438
HUB CITY HUB CITY
Description
SSHERA35ES 52.50 56C 1.438 WORM GR REDCR ; NON-RETURNABLE RIGHT ANGLE
Speed Reducer; Right Angle; 52.50:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Hypoid; HERA35 Series; 5/8" Input Shaft Diameter
Part #
0250-56855
BDI #
23684446
Details
5433.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SSHERA35ES-52-50-56C-1-438/p/23684446
Your Price
$ 5,433.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
15.876
EAN
0662798940267
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
52.50:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
33.3
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
33
Gearing
Helical-Hypoid
Manufacturer's Series
HERA35
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1500Lbs
Base Included
No
Input Rating value plus um
0.65HP
Housing Material And Finish
Stainless Steel
Output Torque
1100In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | 90 Percentage Efficieny
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Hypoid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0250-56855
Weight / LBS
35
Long Description
Speed Reducer; Right Angle; 52.50:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Hypoid; HERA35 Series; 5/8" Input Shaft Diameter
Nominal Center Distance
2.509 Inch | 63.729 Millimeter
Overall Width
6.61 Inch | 167.894 Millimeter
Base to Center of Output Shaft
2.062 Inch | 52.375 Millimeter
Overall Length
8.69 Inch | 220.726 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
2.509 Inch | 63.729 Millimeter
Base to Center of Input Shaft
4.571 Inch | 116.103 Millimeter
Overall Height
7.876 Inch | 200.05 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh