https://www.bdiexpress.com/medias/INDB-GSPDRED-700SS-RA-QL-HS-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3ODV8aW1hZ2UvanBlZ3xhRGxtTDJnNVlpODVPREV5TkRFMU16UTROelkyTDBsT1JFSXRSMU5RUkZKRlJGODNNREJUVTE5U1FWOVJURjlJVTE5RVRWOHhYek13TUhnek1EQXVhbkJufGFjNGNmZDQ4ZjU5MThmZGU2NDUxMDJkNzI5MmUzOWMzMGUxODk2OGQ4MmZhMDM4MDhmMGJlMmJkNWZhMmUwOTA
BOSTON GEAR
BOSTON GEAR
SSHF718-60K-B5-HS1-P16
BOSTON GEAR BOSTON GEAR
Description
SSHF7180-60KC-B5-HS1-P16 WRM SPD RED ; STAINLESS
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Part #
H07885
BDI #
184385
Details
3007.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SSHF718-60K-B5-HS1-P16/p/184385
Your Price
$ 3,007.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
11.385
EAN
0884107197197
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29.2
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
500Lbs
Base Included
No
Input Rating value plus um
0.35HP
Housing Material And Finish
316 Cast Stainless Steel
Output Torque
527In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SSHF71860KB5HSP16
Manufacturer Internal Number
H07885
Weight / LBS
25
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Center Distance
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Overall Length
7.505 Inch | 190.627 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Width
6.66 Inch | 169.164 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Overall Height
7.14 Inch | 181.356 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh